Shop All Cabinet Accessory
Nvent Hoffman
Panels for Junction Boxes, 20x16, Aluminum
Mfr # A20P16JAL
Zoro # G6843787
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Sub-Category Panels and Panel Accessories
- Color Unpainted
- Thickness 0.08 in / 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A20P16JAL
- Zoro # G6843787
- UPC # 783510328764
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 18.75 x 14.88 in / 476 x 378 mm |
Details
Item | Panels for Junction Boxes,20x16,Alumin |
Material | Aluminum |
Finish | Anodized |
Sub-Category | Panels and Panel Accessories |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Weight | 2.90 lb |
Description
Panels for Junction Boxes,20x16,Alumin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- KING INNOVATION 6-14 Blu Wtrprf Wire Connector (62310)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4418SC)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- Nvent Hoffman Cabinet Accessory