Shop All Cabinet Accessory
Nvent Hoffman
Panels for Free-Stand, Type 1 One-Door E
Mfr # A61P32NG
Zoro # G5830205
original price:
$653.13
20% off
new price: $518.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 72 x 36/37 in
- Width 32 in
- Size 61.16 in x 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A61P32NG
- Zoro # G5830205
- UPC # 783510149864
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 32 in |
Size | 61.16 in x 32 in |
Height | 61.16 in |
Panel Size | 61.16 x 32.00 in / 1553 x 813 mm |
Details
Item | Panels for Free-Stand,Type 1 One-Door E |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 72 x 36/37 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 69 lb |
Description
Panels for Free-Stand,Type 1 One-Door E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- NVENT HOFFMAN PROLINE G2 180 Degree Hinge Kit, Conductive, Steel (P2AH180)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- NVENT HOFFMAN Electrical Isolation Kit, Fiberglass (A19ESOK)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F66T124GV)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- Nvent Hoffman Cabinet Accessory