Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A42P72
Zoro # G5817553
product price: $550.96
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$550.96
Free 30-Day Returns
Key Features
- Height 72.00 inch
- Length 3.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A42P72
- Zoro # G5817553
- UPC # 783510130336
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 72.00 inch |
Length | 3.00 inch |
Width (In.) | 42.88 inch |
Panel Size | 42.88 x 72.00 in / 1089 x 1829 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 74 |
Thickness | 0.121 |
Fits Bay | 2 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- EATON Illuminated Push Button, 30mm, Green, 6VAC (10250T75G)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Nvent Hoffman Enclosure Covers & Accessories