Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A31P48
Zoro # G5817745
product price: $322.04
/ea
Free Shipping & Returns
$322.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13 inch
- Length 62.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A31P48
- Zoro # G5817745
- UPC # 783510130312
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.13 inch |
Length | 62.00 inch |
Width (In.) | 34.00 inch |
Panel Size | 31.88 x 48.00 in / 810 x 1219 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 39 |
Thickness | 0.121 |
Fits Bay | 2 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11601201)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- Nvent Hoffman Enclosure Covers & Accessories