Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A31P21
Zoro # G5817797
product price: $130.95
/ea
Free Shipping & Returns
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.75 inch
- Length 3.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A31P21
- Zoro # G5817797
- UPC # 783510130244
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.75 inch |
Length | 3.00 inch |
Width (In.) | 31.88 inch |
Panel Size | 31.88 x 21.75 in / 810 x 552 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 15 |
Thickness | 0.121 |
Fits Bay | 1 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- Nvent Hoffman Enclosure Covers & Accessories