Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A25P48
Zoro # G5817727
product price: $247.35
/ea
Free Shipping & Returns
$247.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.13 inch
- Length 62.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A25P48
- Zoro # G5817727
- UPC # 783510130282
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.13 inch |
Length | 62.00 inch |
Width (In.) | 34.00 inch |
Panel Size | 25.88 x 48.00 in / 657 x 1219 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 33 |
Thickness | 0.121 |
Fits Bay | 2 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- MARINCO 305R Marinco 30A 125V Receptacle, Locking (305R)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- Nvent Hoffman Enclosure Covers & Accessories