Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels for A26 Low-Profile Type 12 Disco
Mfr # A25P21
Zoro # G5817623
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.75 inch
- Length 3.00 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A25P21
- Zoro # G5817623
- UPC # 783510130237
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.75 inch |
Length | 3.00 inch |
Width (In.) | 25.88 inch |
Panel Size | 25.88 x 21.75 in / 657 x 552 mm |
Details
Item | Panels for A26 Low-Profile Type 12 Disco |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 14 |
Thickness | 0.121 |
Fits Bay | 1 |
Description
Panels for A26 Low-Profile Type 12 Disco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Nvent Hoffman Enclosure Covers & Accessories