Shop All Cabinet Accessory
Nvent Hoffman
Panels, Fits 300x200mm, Steel
Mfr # Q3020PI
Zoro # G5828787
product price: $19.01
/ea
$19.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits 300 x 200 mm
- Gauge 16 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q3020PI
- Zoro # G5828787
- UPC # 783510147990
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Panel Size | 10.24 x 6.30 in / 260 x 160 mm |
Details
Item | Panels,Fits 300x200mm,Steel |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits 300 x 200 mm |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.52 mm |
Weight | 1.04 lb |
Series | QLine |
Description
Panels,Fits 300x200mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P30)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN Concept Panels, Fits 30.00x20.00, Steel (CP3020G)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- Nvent Hoffman Cabinet Accessory