Shop All Cabinet Accessory
Nvent Hoffman
Panels, fits 200x230mm, Steel
Mfr # CCAP2023
Zoro # G6812838
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 200 x 230 mm
- Color Unpainted
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCAP2023
- Zoro # G6812838
- UPC # 783510668907
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Panel Size | 7.29 x 8.47 in / 185 x 215 mm |
Details
Item | Panels,Fits 200x230mm,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 200 x 230 mm |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 0.96 lb |
Series | Compact |
Description
Panels,Fits 200x230mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN Concept Panels, Fits 30.00x20.00, Steel (CP3020G)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- Nvent Hoffman Cabinet Accessory