Shop All Cabinet Accessory
Nvent Hoffman
Panels, fits 125x80mm, Steel
Mfr # CCAP128
Zoro # G6812847
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 125 x 80 mm
- Color Unpainted
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCAP128
- Zoro # G6812847
- UPC # 783510668204
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Panel Size | 4.49 x 2.72 in / 114 x 69 mm |
Details
Item | Panels,Fits 125x80mm,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 125 x 80 mm |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 0.20 lb |
Series | Compact |
Description
Panels,Fits 125x80mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- NVENT HOFFMAN Seismic 4-Post Open-Frame Rack, 19" x 45 (E4SDR19FM45U)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- Nvent Hoffman Cabinet Accessory