Shop All Cabinet Accessory
Nvent Hoffman
Panels, Fits 122x120mm, Steel
Mfr # Q1212PD
Zoro # G5844939
product price: $11.16
/ea
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits 122 x 120 mm
- Gauge 16 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # Q1212PD
- Zoro # G5844939
- UPC # 783510176297
- Country of Origin Estonia
- Category Cabinet Accessory
Dimensions
Panel Size | 4.13 x 3.74 in / 105 x 95 mm |
Details
Item | Panels,Fits 122x120mm,Steel |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits 122 x 120 mm |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.52 mm |
Series | QLine |
Weight | 0.10 lb |
Mounting | 3.86 x 3.29 in / 98 x 84 mm |
Description
Panels,Fits 122x120mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- Nvent Hoffman Cabinet Accessory