Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANELN1 / 10.25X10.25, FITS 12X12 STEEL WHITE,
Mfr # A12N12P
Zoro # G1252502
product price: $25.29
/ea
Sold in multiples of 5 for $126.45
$126.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 10.25 in
- Length 10.25 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12N12P
- Zoro # G1252502
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 in |
Width | 10.25 in |
Length | 10.25 in |
Size | fits 12x12 in |
Panel Size (D x E) (inch) | 10.25 x 10.25 |
Panel Size (D x E) (millimetre) | 260 x 260 |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Details
Item | Panel Stand |
Material | Steel |
Color | White |
Finish | Powder Coated |
Thickness (T) (gauge) | 14 |
Thickness (T) (millimetre) | 1.9 |
Accessory Type | Panels and Panel Accessories |
Modification Services | Yes |
Thickness | 14 ga / 1.9 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- Nvent Hoffman Enclosure Covers & Accessories