Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL NEMA 12, 33"X27" FITS 36X30 ENCLOSURE, STEEL WHITE
Mfr # A36P30
Zoro # G0613253
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Width 686 mm
- Length 33.50 inch
- Material Mild Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36P30
- Zoro # G0613253
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 33 |
Width | 686 mm |
Length | 33.50 inch |
Width (In.) | 27 |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 29 |
Thickness | 12 |
Panel Gauge | 12 ga. |
Edge Flange Quantity | 4 |
Hole Quantity | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- Nvent Hoffman Enclosure Covers & Accessories