Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL NEMA 12 / 21.00X21.00, FITS 24X24 STEEL WHITE,
Mfr # A24P24
Zoro # G1253832
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.30 in
- Width 21.70 in
- Length 21.3 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24P24
- Zoro # G1253832
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.30 in |
Width | 21.70 in |
Length | 21.3 in |
Panel Size (D x E) (millimetre) | 533 x 533 |
Height (H) (millimetre) | 533 |
Width (W) (inch) | 21 |
Panel Size (D x E) (inch) | 21.00 x 21.00 |
Height (H) (inch) | 21 |
Size | fits 24x24 in |
Width (W) (millimetre) | 533 |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Details
Item | Panel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Accessory Type | Panels and Panel Accessories |
Thickness (T) (gauge) | 12 |
Panel Gauge | 12 ga. |
Thickness (T) (millimetre) | 2.66 |
Hole Quantity | 4 |
Edge Flange Quantity | 2 |
Modification Services | No |
Thickness | 12 ga / 2.66 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (24346901)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 25A (6FZJ6)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- Nvent Hoffman Enclosure Covers & Accessories