Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL, NEMA 12 / 17.00X13.00
Mfr # A20P16
Zoro # G1247164
product price: $89.15
/ea
Sold in multiples of 2 for $178.30
Free Shipping & Returns
$178.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 17 in
- Length 20.5 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20P16
- Zoro # G1247164
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 in |
Width | 17 in |
Length | 20.5 in |
Width (W) (inch) | 13 |
Size | fits 20x16 in |
Height (H) (inch) | 17 |
Panel Size (D x E) (millimetre) | 432 x 330 |
Panel Size (D x E) (inch) | 17.00 x 13.00 |
Height (H) (millimetre) | 432 |
Width (W) (millimetre) | 330 |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Details
Item | Panel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Thickness (T) (gauge) | 12 |
Hole Quantity | 4 |
Panel Gauge | 12 ga. |
Modification Services | No |
Accessory Type | Panels and Panel Accessories |
Thickness (T) (millimetre) | 2.66 |
Thickness | 12 ga / 2.66 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- Nvent Hoffman Enclosure Covers & Accessories