Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL N1, 32.00X28.50X0.00,
Mfr # A36N30MP
Zoro # G1250472
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 28.70 in
- Length 32.5 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36N30MP
- Zoro # G1250472
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 in |
Width | 28.70 in |
Length | 32.5 in |
Size | fits 36x30 in |
Panel Size (D x E) (millimetre) | 813 x 724 |
Panel Size (D x E) (inch) | 32.00 x 28.50 |
Panel Size | 32.00 x 28.50 in / 813 x 724 mm |
Details
Item | Panel |
Material | Steel |
Color | White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 1 |
Thickness | 12 ga / 2.66 mm |
Panel Gauge (gauge) | 12 |
Thickness (T) (gauge) | 12 |
Thickness (T) (millimetre) | 2.66 |
Modification Services | Yes |
Accessory Type | Panels and Panel Accessories |
Panel Gauge | 12 ga |
NEMA Rating | TYPE 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1/2" Hub Sz (LB050)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80004G6)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND SS padlockable L handle (EHLPLSS)
- Nvent Hoffman Enclosure Covers & Accessories