Shop All Cabinet Accessory
Nvent Hoffman
Panel Mounting Kit, fits 16 ga., Steel
Mfr # APMK3RL016
Zoro # G6852214
product price: $26.58
/ea
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits 16 ga. in
- Color Unpainted
- Weight 0.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APMK3RL016
- Zoro # G6852214
- UPC # 783510381905
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Panel Mounting Kit,fits 16 ga.,Steel |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits 16 ga. in |
Color | Unpainted |
Weight | 0.14 lb |
Description
Panel Mounting Kit,fits 16 ga.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- MIGHTY TIE Cable Ties, 8", UV Black, Medium Duty, PK100 (MT8400C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- Nvent Hoffman Cabinet Accessory