Shop All Electrical Box Hardware
Nvent Hoffman
Panel Kit, Kit Accessory, Steel
Mfr # ANADFK
Zoro # G8752527
original price:
$142.98
1% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 6.30 in
- Width 6.20 in
- Depth 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ANADFK
- Zoro # G8752527
- UPC # 783510380816
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6.30 in |
Width | 6.20 in |
Depth | 1.42 in |
Height | 2.40 inch |
Height (H) (inch) | 4 |
Size | fits Type 12 Encl. in |
Height (H) (millimetre) | 102 |
Details
Item | Panel Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
Application | For Mounting Components |
NEMA Enclosure Type | 1, 3R ,4, 12, 13 |
For Use With | Junction Box and Wall-Mount Enclosures |
Sub-Category | Panel and Panel Accessories |
Use In | One-door Type 4, 4X, 12 and 13 enclosures where A x B is 12.00 x 12.00 in. (305 x 305 mm) or larger - HCLO Type 3R enclosures where A x B is 16.00 x 16.00 in. (406 x 406 mm) or larger - HCR Type 3R enclosures where A x B is 16.00 x 12.00 (406 x 305 mm) or larger - Type 1 enclosures where A x B is 42.00 x 30.00 in. (1067 x 762 mm) or larger |
Max Load (kilogram) | 45.4 |
Max Load (pound) | 100 |
Thickness (T) (millimetre) | 1.52 |
Finish | Zinc Plated |
Thickness (T) (gauge) | 16 |
Thickness | 16 ga / 1.52 mm |
Max Load | 100 lb / 45.4 kg |
Description
Panel Kit, For Use With Junction Box and Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 1, 12, 13, 3R ,4, Application For Mounting Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base, 3-1/4X8" Flush Mount E/G, PK5 (V63SQEG-5)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A @ 12V (LT-1511-610-012)
- NVENT HOFFMAN Pedestal Column, Column Accessory, Steel (A66CCOL)
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEK460NDH)
- NVENT HOFFMAN Keylock Insert, Insert Accessory, Steel (CLKDBM3)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A16N12P)
- NVENT HOFFMAN Stand Kit, Kit Accessory, Steel (AFK1812)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP1612)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1412)
- Nvent Hoffman Electrical Box Hardware