Shop All Electrical Box Hardware
Nvent Hoffman
Panel Kit, NOVAL Accessory, Steel
Mfr # AJCDFK
Zoro # G8752362
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.20 in
- Width 12 in
- Depth 1.27 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AJCDFK
- Zoro # G8752362
- UPC # 783510365646
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 12 in |
Depth | 1.27 in |
Height | 16.00" |
Height (H) (inch) | 1.5 |
Height (H) (millimetre) | 38 |
Details
Item | Panel Kit |
Material | Steel |
Color | Unpainted |
For Use With | Junction Box and Wall-Mount Enclosures |
Application | For Mounting Components |
Sub-Category | Panel and Panel Accessories |
Max Load (pound) | 25 |
Thickness (T) (millimetre) | 1.52 |
Thickness (T) (gauge) | 16 |
Finish | Zinc Plated |
Use In | Junction boxes where A x B is 8.00 x 6.00 in. (203 x 152 mm) or larger - HCLO Type 3R enclosures where A x B is 16.00 x 12.00 in. (406 x 305 mm) or smaller |
Max Load (kilogram) | 11.3 |
Thickness | 16 ga / 1.52 mm |
Max Load | 25 lb / 11.3 kg |
Description
Panel Kit, Material Steel, For Use With Junction Box and Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 16 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- Nvent Hoffman Electrical Box Hardware