Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL J BOX / 8.75X6.88, FITS 10X8 STEEL WHITE,
Mfr # A10P8
Zoro # G1247067
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 7 in
- Length 8.75 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10P8
- Zoro # G1247067
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 in |
Width | 7 in |
Length | 8.75 in |
Panel Size (D x E) (inch) | 8.75 x 6.88 |
Panel Size (D x E) (millimetre) | 222 x 175 |
Size | fits 10x8 in |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Details
Item | Panel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Accessory Type | Panels and Panel Accessories |
Thickness (T) (inch) | 14 |
Thickness (T) (millimetre) | 1.9 |
Modification Services | Yes |
Thickness | 14 in / 1.9 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Nvent Hoffman Enclosure Covers & Accessories