Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL, J BOX / 4.88X4.88, FITS 6X6,
Mfr # A6P6AL
Zoro # G1252186
product price: $28.99
/ea
Sold in multiples of 5 for $144.95
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.10 in
- Width 5 in
- Length 5 in
- Material Aluminum
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6P6AL
- Zoro # G1252186
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.10 in |
Width | 5 in |
Length | 5 in |
Size | fits 6x6 in |
Panel Size (D x E) (inch) | 4.88 x 4.88 |
Panel Size (D x E) (millimetre) | 124 x 124 |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Details
Item | Panel |
Material | Aluminum |
Color | Unpainted |
Finish | Anodized |
Thickness | 0.08 in / 2 mm |
Accessory Type | Panels and Panel Accessories |
Modification Services | Yes |
Thickness (T) (millimetre) | 2 |
Thickness (T) (inch) | 0.08 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- Nvent Hoffman Enclosure Covers & Accessories