Shop All Cabinet Accessory
Nvent Hoffman
Panel, fits 350x300mm, Steel
Mfr # LP3530G
Zoro # G5869563
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits InLine Enclosure 350 x 300 mm
- Gauge 12 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LP3530G
- Zoro # G5869563
- UPC # 783510304997
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 13.04 x 11.07 in / 331 x 281 mm |
Details
Item | Panel,fits 350x300mm,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits InLine Enclosure 350 x 300 mm |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 4.08 lb |
Series | InLine |
Fits InLine Enclosure | 350 x 300 mm |
Description
Panel,fits 350x300mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Reducer, 8x8 To6x6, Gray, Steel (F88LRE66)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- Nvent Hoffman Cabinet Accessory