Shop All Cabinet Accessory
Nvent Hoffman
Panel, fits 300x250mm, Steel
Mfr # LP3025G
Zoro # G6832298
original price:
$25.88
18% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits InLine Enclosure 300 x 250 mm
- Color Unpainted
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LP3025G
- Zoro # G6832298
- UPC # 783510304898
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 11.07 x 9.10 in / 281 x 231 mm |
Details
Item | Panel,fits 300x250mm,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits InLine Enclosure 300 x 250 mm |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | InLine |
Weight | 2.80 lb |
Fits InLine Enclosure | 300 x 250 mm |
Description
Panel,fits 300x250mm,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG6B)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- NVENT HOFFMAN Splitter Box, Type 1, 22.00x22.00x6.00 (ASB403R)
- Nvent Hoffman Cabinet Accessory