Shop All Electrical Box Hardware
Nvent Hoffman
Panel Block, Panel Block Accessory, Polyamide
Mfr # APNLBLK
Zoro # G8759116
product price: $28.81
/ea
$28.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Panel Block
- Material Polyamide
- Length 7.25 in
- Width 5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APNLBLK
- Zoro # G8759116
- UPC # 783510170943
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Height | 1.75 inch |
Details
Item | Panel Block |
Accessory Type | Panel Block |
Material | Polyamide |
Color | Black |
Application | For Mounting Components |
Sub-Category | Panel and Panel Accessories |
For Use With | Polypro(R) |
Finish | Smooth Matte |
Description
Panel Block, For Use With Polypro(R), Sub-Category Panel and Panel Accessories, Application For Mounting Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- LEVITON Watertight Locking Plug (28W77)
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A16P12SS6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P8)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2424G)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- Nvent Hoffman Electrical Box Hardware