Shop All Raceway Fitting Accessories
Nvent Hoffman
Panel Adapter, Wireway, Steel, 6in.Hx6in.L
Mfr # F66GPA
Zoro # G8758023
product price: $43.17
/ea
$43.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66GPA
- Zoro # G8758023
- UPC # 783510524203
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 8 in |
Height | 8 in |
Width | 8.00 inch |
For Wireway Height | 6 in |
For Wireway Width | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Length (Straight Wireway) | 8 in |
Width (W) (millimetre) | 64 |
Height (H) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Height (H) (inch) | 6 |
Description
Wireway Panel Adapter, For Wireway Width x Height 6 in x 6 in, Height 8 in, Length 8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK10 (123132-010)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCP)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- NVENT HOFFMAN Barrier Kit, Wireway, Steel, 6in.Hx6in.L (F66BK60)
- KABLE KONTROL Cable Tray Hanger Kit - 4" Wide Horizontal Support Bars - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8504010)
- Nvent Hoffman Raceways