Shop All Raceway Fitting Accessories
Nvent Hoffman
Panel Adapter, Wireway, Steel, 12inHx12inL
Mfr # F1212GPA
Zoro # G8757856
product price: $124.16
/ea
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 1
- Length 14 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212GPA
- Zoro # G8757856
- UPC # 783510519308
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 14 in |
Height | 12 in |
Width | 14.00 inch |
For Wireway Width x Height | 12 in x 12 in |
Length (Straight Wireway) | 14 in |
For Wireway Width | 12 in |
For Wireway Height | 12 in |
Width (W) (millimetre) | 64 |
Height (H) (inch) | 12 |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Description
Wireway Panel Adapter, For Wireway Width x Height 12 in x 12 in, Height 12 in, Length 14 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F 1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- Nvent Hoffman Raceway Fitting Accessories