Shop All Raceway Fitting Accessories
Nvent Hoffman
Panel Adapter, Steel, 2.50in.Hx2.50in.L
Mfr # F22GPA
Zoro # G8757883
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish Painted
- Length 4 1/2 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F22GPA
- Zoro # G8757883
- UPC # 783510520908
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 4 1/2 in |
Height | 4 1/2 in |
Width | 8.00 inch |
For Wireway Height | 2 1/2 in |
For Wireway Width | 2 1/2 in |
For Wireway Width x Height | 2 1/2 in x 2 1/2 in |
Length (Straight Wireway) | 4 1/2 in |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Width (W) (millimetre) | 64 |
Height (H) (inch) | 2.5 |
Description
Wireway Panel Adapter, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Height 4 1/2 in, Length 4 1/2 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F22 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- NVENT HOFFMAN Barrier, Wireway, Steel, 4in. H x 4in. L (F44B360)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 6in.Hx6in.L (F66GPA)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- Nvent Hoffman Raceway Fitting Accessories