Shop All Cabinet Accessory
Nvent Hoffman
Panel Adapter, 6.00x6.00, Gray, Steel
Mfr # F66GPA
Zoro # G6809067
product price: $43.17
/ea
$43.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Size 6 in x 2-1/2 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66GPA
- Zoro # G6809067
- UPC # 783510524203
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 in x 2-1/2 in |
Height | 6 in |
Width | 2-1/2 in |
Details
Item | Panel Adapter,6.00x6.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Adapter |
Weight | 0.70 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Panel Adapter,6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN Flush Covers, Fits 6.00x6.00, Gray, Stee (AFE6X6)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 18x18, White, Steel (A18N18MP)
- Nvent Hoffman Cabinet Accessory