Shop All Cabinet Accessory
Nvent Hoffman
Panel Adapter, 23 To 19x1u, Steel
Mfr # ERB1U2319
Zoro # G5851135
original price:
$90.88
19% off
new price: $73.04
/ea
$73.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- Gauge 14 ga
- Color Unpainted
- Thickness 14 ga / 1.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ERB1U2319
- Zoro # G5851135
- UPC # 783510219390
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Panel Adapter,23 To 19x1u,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Rack Units | 1 |
Weight | 0.30 lb |
Description
Panel Adapter,23 To 19x1u,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- PANASONIC 1.6cuft MWO Inverter Black (NNSN736B)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- Nvent Hoffman Cabinet Accessory