Shop All Cabinet Accessory
Nvent Hoffman
Panel Adapter, 10.00x10.00, Gray, Steel
Mfr # F1010GPA
Zoro # G5856796
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 1
- Application Indoor
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1010GPA
- Zoro # G5856796
- UPC # 783510458409
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 10 in |
Width | 2-1/2 in |
Size | 10 in x 2-1/2 in |
Details
Item | Panel Adapter,10.00x10.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Adapter |
Weight | 2 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Panel Adapter,10.00x10.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- REED INSTRUMENTS REED R8085 Noise Dosimeter, includes ISO Certificate (R8085-NIST)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK18)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Universal U-Connector, fits 12.00x12.00, Gray, Steel (F1212GUC)
- Nvent Hoffman Cabinet Accessory