Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL, 18.20 X 14.20
Mfr # CP2016
Zoro # G1252843
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 14.50 in
- Length 18.5 in
- Type Painted Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP2016
- Zoro # G1252843
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 in |
Width | 14.50 in |
Length | 18.5 in |
Width (W) (millimetre) | 361 |
Height (H) (inch) | 18.2 |
Width (W) (inch) | 14.2 |
Height (H) (millimetre) | 462 |
Size | fits 20.00x16.00 in |
Details
Item | Panel |
Type | Painted Steel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Thickness (T) (inch) | 12 |
Modification Services | Yes |
Thickness (T) (millimetre) | 2.66 |
Gauge (gauge) | 12 |
Gauge | 12 ga |
Thickness | 12 in / 2.66 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- Nvent Hoffman Enclosure Covers & Accessories