Shop All Enclosure Covers & Accessories
Nvent Hoffman
PANEL 17"X18.5", FITS 20"X20" ENCLOSURE,
Mfr # A20N20MP
Zoro # G0613978
product price: $60.45
/ea
Sold in multiples of 2 for $120.90
$120.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 inch
- Length 18.50 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20N20MP
- Zoro # G0613978
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.13 inch |
Length | 18.50 inch |
Width (In.) | 17.00 inch |
Panel Size | 17.00 x 18.50 in / 432 x 470 mm |
Details
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 6 |
Thickness | 14 |
Panel Gauge | 14 ga |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- Nvent Hoffman Enclosure Covers & Accessories