Shop All Cabinet Accessory
Nvent Hoffman
Pagoda Exhaust Vents, fits solid tops, Lt Gray, Steel
Mfr # PPT2
Zoro # G6821667
original price:
$1,020.60
21% off
new price: $797.34
/ea
Free Shipping & Returns
$797.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Gauge 14 ga
- Thickness 14 ga / 1.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PPT2
- Zoro # G6821667
- UPC # 783510241698
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Pagoda Exhaust Vents,fits solid tops,L |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Voltage | 230V AC |
Weight | 8.90 lb |
Series | ProLine |
Voltage AC | 230 V |
Hertz | 50/60 Hz |
Description
Pagoda Exhaust Vents,fits solid tops,L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum (SY3237AFP)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- Nvent Hoffman Cabinet Accessory