Shop All Cabinet Accessory
Nvent Hoffman
Padlock Kit, Stainless Steel
Mfr # PFHPK
Zoro # G6818054
original price:
$58.49
9% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Color Unpainted
- Series ProLine
- Weight 0.10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PFHPK
- Zoro # G6818054
- UPC # 783510915308
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Padlock Kit,Stainless Steel |
Material | Stainless Steel 304 |
Finish | Brushed |
Color | Unpainted |
Series | ProLine |
Weight | 0.10 lb |
Description
Padlock Kit,Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- Nvent Hoffman Cabinet Accessory