Shop All Electrical Box Hardware
Nvent Hoffman
Padlock Kit, Kit Accessory, Steel
Mfr # APLKJIC
Zoro # G8752536
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 7.20 in
- Width 5 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # APLKJIC
- Zoro # G8752536
- UPC # 783510340049
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 5 in |
Height | 1.00 inch |
Details
Item | Padlock Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
Sub-Category | Locking Accessories |
Application | To Lock Enclosure |
For Use With | Junction Boxes |
Finish | Plated |
Includes | Hardware |
Thickness (T) (gauge) | 16 |
Thickness (T) (millimetre) | 1.52 |
Thickness | 16 ga / 1.52 mm |
Description
Padlock Kit, Material Steel, Finish Plated, For Use With Junction Boxes, Sub-Category Locking Accessories, Application To Lock Enclosure, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- NVENT HOFFMAN Foot Kit, Kit Accessory, Fiberglass (UUMF)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P14)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Light Door Switch, Switch Accessory, 14 Gang, Steel (ALFSWD)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P6)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP1212)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- Nvent Hoffman Electrical Box Hardware