Shop All Electrical Box Hardware
Nvent Hoffman
Padlock Handle, NOVAL Accessory, Steel
Mfr # CWHPTO
Zoro # G2804816
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.75 in
- Width 4-3/4 in
- Depth 1.57 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CWHPTO
- Zoro # G2804816
- UPC # 783510366148
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.75 in |
Width | 4-3/4 in |
Depth | 1.57 in |
Height (H) (millimetre) | 90 |
Height (H) (inch) | 3.54 |
Height | 1.25 inch |
Details
Item | Padlock Handle |
Material | Steel |
Color | Black |
Sub-Category | Locking Accessories |
Application | Locking The Enclosure |
For Use With | Concept(TM) Enclosures |
Finish | Powder Coated |
Description
Padlock Handle, For Use With Concept(TM) Enclosures, Sub-Category Locking Accessories, Application Locking The Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- SOUTH MAIN HARDWARE 12-in Double Loop 50-lb, Black, 100 Speciality Tie (222065)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- NVENT HOFFMAN Cage Nut, NOVAL Accessory, Steel (P1032CN)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- Nvent Hoffman Electrical Box Hardware