Shop All Enclosure Covers & Accessories
Nvent Hoffman
PAD LOCKING HANDLE
Mfr # CWHPTO
Zoro # G3703193
product price: $256.99
/ea
Sold in multiples of 25 for $6,424.75
Free Shipping & Returns
$6,424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 4.75 in
- Length 7.75 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CWHPTO
- Zoro # G3703193
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.25 in |
Width | 4.75 in |
Length | 7.75 in |
Width (W) (millimetre) | 25 |
Depth (D) (inch) | 1.57 |
Depth (D) (millimetre) | 40 |
Width (W) (inch) | 1 |
Height (H) (inch) | 3.54 |
Height (H) (millimetre) | 90 |
Depth | 1.57 in / 40 mm |
Details
Item | Handle |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Modification Services | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1 to 58 psi, Standard Action (MDR-F 4H-S UL)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- Nvent Hoffman Enclosure Covers & Accessories