Shop All Enclosure Covers & Accessories
Nvent Hoffman
OUTSIDE BEND
Mfr # LOB12BLK
Zoro # G3704085
product price: $188.99
/ea
Sold in multiples of 25 for $4,724.75
Free Shipping & Returns
$4,724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.70 in
- Width 12 in
- Length 16.4 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LOB12BLK
- Zoro # G3704085
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.70 in |
Width | 12 in |
Length | 16.4 in |
Details
Item | Ladder Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Color Code | RAL 9005 |
Thickness (T) (millimetre) | 1.52 |
Thickness | 16 ga / 1.52 mm |
Components | Bends / Transitions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- Nvent Hoffman Enclosure Covers & Accessories