Shop All Cabinet Accessory
Nvent Hoffman
Outdoor Filter Fan and Exhaust Package
Mfr # AOEFG118
Zoro # G5838255
product price: $480.15
/ea
Free Shipping & Returns
$480.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Color Light Gray
- Height 8.82 in
- Size 8.82 in x 6-1/2 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AOEFG118
- Zoro # G5838255
- UPC # 783510164539
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 8.82 in |
Size | 8.82 in x 6-1/2 in x 5 in |
Depth | 5 in |
Width | 6-1/2 in |
Details
Item | Outdoor Filter Fan and Exhaust Package |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Weight | 1.50 lb |
Standards | cURus Type 12; File No. E234324; NEMA Type 3R; IEC/EN60529, IP55; CE |
Description
Outdoor Filter Fan and Exhaust Package
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWRINV400W)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- Nvent Hoffman Cabinet Accessory