Shop All Cabinet Accessory
Nvent Hoffman
Operator Adapters for Universal Cutouts
Mfr # ABS
Zoro # G5867068
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Mounting Accessories
- Width 2-1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ABS
- Zoro # G5867068
- UPC # 783510280871
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 2-1/4 in |
Height | 10.56 in |
Depth | 0.35 in |
Size | 10.56 in x 2-1/4 in x 0.35 in |
Details
Item | Operator Adapters for Universal Cutouts |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Mounting Accessories |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 1.30 lb |
Brand and Type of Operator | Allen-Bradley 1494V Variable-Depth; Allen-Bradley 140U; Allen-Bradley 1494 Universal; all 140G handles; 1494U Universal; 1494C & 194RC Cable-Operated; Small Handle |
Description
Operator Adapters for Universal Cutouts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9337C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- Nvent Hoffman Cabinet Accessory