Shop All Electrical Box Hardware
Nvent Hoffman
Operator Adapter, NOVAL Accessory, Steel
Mfr # A3456BAP
Zoro # G8752116
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10.2 in
- Width 8 in
- Color Gray
- Application Interlock Master Door with The Discount Operating Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A3456BAP
- Zoro # G8752116
- UPC # 783510216504
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 10.2 in |
Width | 8 in |
Height | 0.80 inch |
Details
Item | Operator Adapter |
Material | Steel |
Color | Gray |
Application | Interlock Master Door with The Discount Operating Mechanism |
For Use With | Discount Enclosures |
Sub-Category | Connector Accessories |
Finish | Powder Coated |
Color Code | ANSI 61 |
For Mild Steel Enclosure | A19, CWD, A25, A26 (Preferred Cutouts) |
Consist of | Adapt Plate, Blank for Cutout |
Thickness (T) (millimetre) | 2.66 |
Thickness (T) (gauge) | 12 |
Thickness | 12 ga / 2.66 mm |
Description
Operator Adapter, Material Steel, For Use With Discount Enclosures, Sub-Category Other Accessories, Application Interlock Master Door with The Discount Operating Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44CCOL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30G)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Stainless Steel (APLKJIC6SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A14P12AL)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- Nvent Hoffman Electrical Box Hardware