Shop All Cabinet Accessory
Nvent Hoffman
Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post
Mfr # EDR19FM38U
Zoro # G6781724
Free Shipping & Returns
$290.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 15 in
- Width 20-1/4 in
- Size 72 in x 20-1/4 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # EDR19FM38U
- Zoro # G6781724
- UPC # 783510216092
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 15 in |
Width | 20-1/4 in |
Size | 72 in x 20-1/4 in x 15 in |
Height | 72 in |
Nominal Frame Height | 6 ft. ft |
Details
Item | Open Frame Rack,72.00x20.25x15.00,Blac |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Thickness | 0.14 in / 3.5 mm |
Standards | UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D |
Rack Units | 38 |
Weight | 27 lb |
Description
Open Frame Rack,72.00x20.25x15.00,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- Nvent Hoffman Cabinet Accessory