Shop All Enclosure Covers & Accessories
Nvent Hoffman
NON-PERFORATED BACK PANEL
Mfr # A42P36
Zoro # G1424027
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.20 in
- Width 33.50 in
- Length 39.2 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A42P36
- Zoro # G1424027
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.20 in |
Width | 33.50 in |
Length | 39.2 in |
Size | fits 42x36 in |
Panel Size (D x E) (inch) | 39.00 x 33.00 |
Width (W) (inch) | 33 |
Width (W) (millimetre) | 838 |
Panel Size (D x E) (millimetre) | 991 x 838 |
Height (H) (millimetre) | 991 |
Height (H) (inch) | 39 |
Panel Size | 39.00 x 33.00 in / 991 x 838 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- Nvent Hoffman Enclosure Covers & Accessories