Shop All Raceway Fittings
Nvent Hoffman
Nipple, Wireway, Steel, 6in. H x 6in. L
Mfr # F66WN6
Zoro # G8756867
product price: $193.03
/ea
Free Shipping & Returns
$193.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66WN6
- Zoro # G8756867
- UPC # 783510149208
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Height | 6 in |
Width | 6 in |
For Wireway Width | 6 in |
For Wireway Height | 6 in |
Length (Straight Wireway) | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Depth | 6 in / 152 mm |
Height (H) (inch) | 6 |
Depth (D) (inch) | 6 |
Width (W) (millimetre) | 152 |
Depth (D) (millimetre) | 152 |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Description
Wireway Nipple, For Wireway Width x Height 6 in x 6 in, Width 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart-UPS 425 VA Battery Backup System, 6 (BE425M)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- NVENT HOFFMAN Elbow, 45 deg., Ind, Steel, 4in. H x 4in. L (F44WE45)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44WN2)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- Nvent Hoffman Raceway Fittings