Shop All Raceway Fittings
Nvent Hoffman
Nipple, Wireway, Steel, 4in. H x 4in. L
Mfr # F44LN3
Zoro # G8756203
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 12
- Length 3 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LN3
- Zoro # G8756203
- UPC # 783510199203
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 3 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 3 in |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
Depth | 3 in / 76 mm |
Depth (D) (millimetre) | 76 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Depth (D) (inch) | 3 |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Description
Wireway Nipple, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 3 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EH10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No (LC1D40AEHE)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- NVENT HOFFMAN Elbow, 90deg., Ind, Steel, 2.50in.Hx2.50in.L (F22WE90)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- Nvent Hoffman Raceways