Shop All Raceway Fittings
Nvent Hoffman
Nipple, Wireway, Steel, 4in. H x 4in. L
Mfr # F44LN2
Zoro # G8756194
product price: $140.65
/ea
Free Shipping & Returns
$140.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LN2
- Zoro # G8756194
- UPC # 783510199104
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 2 in |
Height | 4 in |
Width | 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 2 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Depth | 2 in / 51 mm |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Depth (D) (inch) | 2 |
Depth (D) (millimetre) | 51 |
Height (H) (millimetre) | 102 |
Description
Wireway Nipple, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 2 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- NVENT HOFFMAN Elbow, 90deg., Ind, Steel, 2.50in.Hx2.50in.L (F22WE90)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- Nvent Hoffman Raceways