Shop All Cabinet Accessory
Nvent Hoffman
Nipple, 8.00x8.00x2.00, Gray, Steel
Mfr # F88WN2
Zoro # G5829959
Free Shipping & Returns
$238.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Size 8 in x 8 in x 2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F88WN2
- Zoro # G5829959
- UPC # 783510149406
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in x 2 in |
Width | 8 in |
Depth | 2 in |
Height | 8 in |
Details
Item | Nipple,8.00x8.00x2.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Application | Indoor |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Nipple |
Weight | 4.02 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Description
Nipple,8.00x8.00x2.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- HONEYWELL Replacement Terminal Block (18PA1)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- Nvent Hoffman Cabinet Accessory