Shop All Cabinet Accessory
Nvent Hoffman
Nipple, 4.00x4.00x3.00, Gray, Steel
Mfr # F44LN3
Zoro # G6780254
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Depth 3 in
- Size 4 in x 4 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LN3
- Zoro # G6780254
- UPC # 783510199203
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 3 in |
Size | 4 in x 4 in x 3 in |
Height | 4 in |
Width | 4 in |
Details
Item | Nipple,4.00x4.00x3.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Color | Gray |
Features | Dust-Resistant |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Nipple |
Weight | 2.70 lb |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Special |
Description
Nipple,4.00x4.00x3.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- Nvent Hoffman Cabinet Accessory