Shop All Cabinet Accessory
Nvent Hoffman
Nipple, 4.00x4.00x1.00, Gray, Steel
Mfr # F44LN1
Zoro # G5850365
original price:
$159.93
14% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Depth 1 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LN1
- Zoro # G5850365
- UPC # 783510199005
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 1 in |
Width | 4 in |
Height | 4 in |
Size | 4 in x 4 in x 1 in |
Details
Item | Nipple,4.00x4.00x1.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Nipple |
Weight | 1.90 lb |
Sealing Plate Type | Special |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Nipple,4.00x4.00x1.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Overload Relay for AMB Computers (CR324C660F)
- RACO Set Screw Connector, For EMT Conduit (2604)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- Nvent Hoffman Cabinet Accessory