Shop All Cabinet Accessory
Nvent Hoffman
Nipple, 2.50x2.50x3.00, Gray, Steel
Mfr # F22WN3
Zoro # G5828945
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 2-1/2 in x 2-1/2 in x 3 in
- Features Dust-Resistant
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F22WN3
- Zoro # G5828945
- UPC # 783510148300
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2-1/2 in x 2-1/2 in x 3 in |
Depth | 3 in |
Width | 2-1/2 in |
Height | 2-1/2 in |
Details
Item | Nipple,2.50x2.50x3.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association. |
Type | Nipple |
Weight | 1.52 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Nipple,2.50x2.50x3.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- QUINCY LAB Relay (401-1235)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, FSCC Box, 1 Gang, Aluminum (5372-0)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- Nvent Hoffman Cabinet Accessory